
3FT 1M THUNDERBOLT 4 CABLE - 40GBPS - 100W PD - 4K/8K VIDEO - INTEL-CERTIFIED
Mfr # TBLT4MM1M
Zoro # G116423189
product price: $57.25
/eaKey Features
Color
Black
Connector Plating
Nickel
Connector on First End Details
1 x Thunderbolt 4 (USB 4.0) - Male
Jacket Material
Thermoplastic Elastomer (TPE)
Environmental Certification
EU RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBLT4MM1M
Zoro #
G116423189
UPC #
65030897273
Country of Origin
China
Details
Color
Black
Connector Plating
Nickel
Connector on First End Details
1 x Thunderbolt 4 (USB 4.0) - Male
Jacket Material
Thermoplastic Elastomer (TPE)
Environmental Certification
EU RoHS
Cable Type
Thunderbolt 4
Environmentally Friendly
Yes
Connector Gender on Second End
Male
Shielding
Yes
End of Life Manual Availability
Yes
End 2 Connection Type
Thunderbolt 4 (USB 4.0) - Male
REACH free of SVHC
Yes
Device Supported
Hard Disk Drive Enclosure, Peripheral Device, MacBook, Audio/Video Device, Docking Station, Storage Drive, Portable Hard Drive, Notebook, Chromebook
Shielding Material
Braided Alloy
Data Transfer Speed
40-Gbit/s
Supported Resolutions
7680 x 4320
Item
A/V Cable
Features
Halogen Free, Display Stream Compression (DSC), Passive, USB- Power Delivery (USB PD), Strain Relief, EMI Protection
End 1 Connection Type
Thunderbolt 4 (USB 4.0) - Male
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2
Connector on Second End Details
1 x Thunderbolt 4 (USB 4.0) - Male
Connector Gender on First End
Male
Description
3FT 1M THUNDERBOLT 4 CABLE - 40GBPS - 100W PD - 4K/8K VIDEO - INTEL-CERTIFIED THUNDERBOLT CABLE - COMPATIBLE W/ THUNDERBOLT 3/USB 3.2/DISPLAYPORT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.