Zoro Homepage

3ft 1m Thunderbolt 5 Cable

  • Mfr # TBLT5MM1M240W

  • Zoro # G615959912


product price: $45.99
/ea

Key Features

End 2 Connection Type
Thunderbolt 5 - Male
Supported Resolutions
7680 x 4320
Device Supported
Notebook, Monitor, MacBook Pro, External GPU
Connector on Second End Details
1 x Thunderbolt 5 - Male
Features
Braided, Flexible, Display Stream Compression (DSC), Durable, USB- Power Delivery (USB PD), Passive, DisplayPort Alternate (ALT) Mode, Charging, HDR Support, Strain Relief, EMI Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBLT5MM1M240W
Zoro #
G615959912
UPC #
65030910026
Country of Origin
Viet Nam

Dimensions

Height
0.1 in
Width
0.5 in

Details

End 2 Connection Type
Thunderbolt 5 - Male
Supported Resolutions
7680 x 4320
Device Supported
Notebook, Monitor, MacBook Pro, External GPU
Connector on Second End Details
1 x Thunderbolt 5 - Male
Features
Braided, Flexible, Display Stream Compression (DSC), Durable, USB- Power Delivery (USB PD), Passive, DisplayPort Alternate (ALT) Mode, Charging, HDR Support, Strain Relief, EMI Protection
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
End 1 Connection Type
Thunderbolt 5
Data Transfer Speed
120-Gbit/s
Connector on First End Details
1 x Thunderbolt 5 - Male
Compatibility
Apple - MacBook Pro M4,Pro/Max.
Jacket Material
Thermoplastic Elastomer (TPE)
Shielding
Yes
Item
Data Transfer Cable
Jacket Type
Halogen-free
Connector Gender on Second End
Male
Shielding Material
Braided Alloy, Tinned Copper Braid
Connector Gender on First End
Male
Cable Type
Thunderbolt 5
Connector Plating
Nickel
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.