Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3ft 1m USB A to C Charging Cable Right Angle - Heavy Duty Fast Charge USB-C Cable - Black USB

  • Mfr # R2ACR-1M-USB-CABLE

  • Zoro # G216430605


product price: $16.85
/ea

Key Features

Environmentally Friendly
Yes
Connector Gender on First End
Male
Product Material
Braid Material: Aramid Fiber
Color
Black
Features
Damage Resistant, Heavy Duty, Strain Relief, Stress Resistant, Flexible, EMI Protection, Bendable, Right-angled Connector, Fast Charging, 180° Angled Connector, Molded, Charging, Stretch Resistant, Rugged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2ACR-1M-USB-CABLE
Zoro #
G216430605
UPC #
65030893824
Country of Origin
China

Details

Environmentally Friendly
Yes
Connector Gender on First End
Male
Product Material
Braid Material: Aramid Fiber
Color
Black
Features
Damage Resistant, Heavy Duty, Strain Relief, Stress Resistant, Flexible, EMI Protection, Bendable, Right-angled Connector, Fast Charging, 180° Angled Connector, Molded, Charging, Stretch Resistant, Rugged
Compatibility
Apple - iPadPro/iPad Mini, Samsung Galaxy - S20/S20+/S21/S21+/S22/S22+, Google Pixel - 6/Pro/6a
Connector on Second End Details
1 x 24-Pin USB 2.0 Type C - Male
Connector on First End Details
1 x 4-Pin USB 2.0 Type A - Male
Shielding
Yes
Jacket Material
Thermoplastic Elastomer (TPE)
Cable Type
USB/USB-C
Device Supported
Smartphone, Charger, iPad mini, iPad Pro, Dock, Car Charger, Peripheral Device
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
Shielding Material
Aluminum Mylar Foil, Braided Aluminum
Data Transfer Speed
480-Mbit/s
End 2 Connection Type
USB 2.0 Type C - Male
Connector Gender on Second End
Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Connector Plating
Nickel, Gold

Description

3ft 1m USB A to C Charging Cable Right Angle - Heavy Duty Fast Charge USB-C Cable - Black USB 2.0 A to Type-C - Rugged Aramid Fiber - 3A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.