Zoro Homepage

3FT 1M USB C CABLE - USB-IF CERTIFIED USB-C CABLE - USB 3.1 10GBPS TYPE-C CA

  • Mfr # USB31CCV1M

  • Zoro # G414878636


product price: $23.59
/ea

Key Features

End 1 Connection Type
USB 3.2 (Gen 2) Type C - Male
Cable Length
3.28 ft
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
Jacket Material
Thermoplastic Elastomer (TPE)
Features
Bendable, Halogen Free, Power Delivery 3.0, EMI Protection, Strain Relief, Charging, Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB31CCV1M
Zoro #
G414878636
UPC #
65030893312
Country of Origin
China

Dimensions

Cable Length
3.28 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 3.2 (Gen 2) Type C - Male
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
Jacket Material
Thermoplastic Elastomer (TPE)
Features
Bendable, Halogen Free, Power Delivery 3.0, EMI Protection, Strain Relief, Charging, Flexible
Compatible With
Microsoft Surface Book, Lenovo X1 Carbon, Samsung Galaxy Book Pro/360, Google Pixel 5, ASUS ZenScreen Portable Monitor, ASUS ProArt Monitor Samsung Smartphones: Galaxy S20+, Galaxy S21, Galaxy S21 Ultra
Cable Type
USB-C
Connector Gender on Second End
Male
Shielding
Yes
Device Supported
Hard Drive, MacBook, MacBook Pro, External Hard Drive, Mobile Device, Notebook, Wall Charger, Smartphone, iPad Pro, Dock, Monitor, MacBook Air, Docking Station
American Wire Gauge
30/32 AWG
Connector Plating
Nickel
Connector Gender on First End
Male
Data Transfer Rate
10-Gbit/s
Connector on Second End Details
1 x 24-pin USB 3.2 (Gen 2) Type C - Male
Connector on First End Details
1 x 24-pin USB 3.2 (Gen 2) Type C - Male
Compatibility
Microsoft Surface Book, Lenovo X1 Carbon, Samsung Galaxy Book Pro/360, Google Pixel 5, ASUS ZenScreen Portable Monitor, ASUS ProArt Monitor Samsung Smartphones: Galaxy S20+, Galaxy S21, Galaxy S21 Ultra
Color
Black, Gray
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Environmentally Friendly
Yes
REACH free of SVHC
Yes
End of Life Manual Availability
Yes
Data Transfer Speed
10-Gbit/s
Environmental Certification
EU RoHS

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.