Zoro Homepage

3FT 1M USB-C CABLE WITH USB-A ADAPTER DONGLE - HYBRID 2-IN-1 USB C CABLE W/USB-A - USB-C TO C

  • Mfr # USBCCADP

  • Zoro # G616423306


product price: $34.55
/ea

Key Features

Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE)
End 1 Connection Type
USB 3.2 (Gen 1) Type A - Female, USB 3.2 (Gen 1) Type C - Male
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
REACH free of SVHC
Yes
Device Supported
Portable Hard Drive, Mobile Device, Wall Charger, Power Bank, Hard Drive, Notebook, Computer, Car Charger, MacBook, MacBook Pro, Tablet, Smartphone, MacBook Air, Docking Station, Hard Disk Drive Enclosure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBCCADP
Zoro #
G616423306
UPC #
65030891660
Country of Origin
China

Details

Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE)
End 1 Connection Type
USB 3.2 (Gen 1) Type A - Female, USB 3.2 (Gen 1) Type C - Male
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
REACH free of SVHC
Yes
Device Supported
Portable Hard Drive, Mobile Device, Wall Charger, Power Bank, Hard Drive, Notebook, Computer, Car Charger, MacBook, MacBook Pro, Tablet, Smartphone, MacBook Air, Docking Station, Hard Disk Drive Enclosure
Connector on Second End Details
1 x 24-pin USB 3.2 (Gen 2) Type C - Male
Features
Power Delivery 3.0, Charging, EMI Protection
Color
Black
Compatibility
Startech Docking Stations: DK30C2DPPD, DK30C2DPEP Dell Latitude/Precision/XPS, Surface Book/Pro, Lenovo ThinkPad X1 Carbon, HP Spectre/Envy/ZBook
Item
Data Transfer Cable
Connector on First End Details
1 x USB 3.2 (Gen 1) Type A - Female, 1 x 24-pin USB 3.2 (Gen 1) Type C - Male
Data Transfer Speed
10-Gbit/s
Environmentally Friendly
Yes
Shielding
Yes
End of Life Manual Availability
Yes
Environmental Certification
EU RoHS
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
USB/USB-C
Connector Gender on Second End
Male

Description

3FT 1M USB-C CABLE WITH USB-A ADAPTER DONGLE - HYBRID 2-IN-1 USB C CABLE W/USB-A - USB-C TO C 10GBPS/100W PD, USB-A TO C 5GBPS - FOR HYBRID DOCK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.