Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3FT 1M USB C CHARGING CABLE RIGHT ANGLE - 60W PD 3A - HEAVY DUTY FAST CHARGE USB-C CABLE -

  • Mfr # R2CCR-1M-USB-CABLE

  • Zoro # G816430593


product price: $16.15
/ea

Key Features

Shielding Material
Aluminum Mylar Foil, Braided Aluminum
Connector on First End Details
1 x 24-Pin USB 2.0 Type C - Male
Product Material
Braid Material: Aramid Fiber
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Features
Stress Resistant, 180° Angled Connector, Damage Resistant, Heavy Duty, Molded, Bendable, Strain Relief, Right-angled Connector, Rugged, Stretch Resistant, EMI Protection, Flexible, Fast Charging, Charging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2CCR-1M-USB-CABLE
Zoro #
G816430593
UPC #
65030893572
Country of Origin
China

Details

Shielding Material
Aluminum Mylar Foil, Braided Aluminum
Connector on First End Details
1 x 24-Pin USB 2.0 Type C - Male
Product Material
Braid Material: Aramid Fiber
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Features
Stress Resistant, 180° Angled Connector, Damage Resistant, Heavy Duty, Molded, Bendable, Strain Relief, Right-angled Connector, Rugged, Stretch Resistant, EMI Protection, Flexible, Fast Charging, Charging
Shielding
Yes
Compatibility
Apple - iPadPro/iPad Mini, Samsung Galaxy - S20/S20+/S21/S21+/S22/S22+, Google Pixel - 6/Pro/6a
Connector Gender on Second End
Male
Connector Gender on First End
Male
Data Transfer Speed
480-Mbit/s
Color
Black
Cable Type
USB-C
Environmentally Friendly
Yes
Jacket Material
Thermoplastic Elastomer (TPE)
Connector Plating
Gold, Nickel
Device Supported
Smartphone, iPad Pro, iPad mini, Charger, Dock, Car Charger, Peripheral Device
End 2 Connection Type
USB 2.0 Type C - Male
End 1 Connection Type
USB 2.0 Type C - Male
Connector on Second End Details
1 x 24-Pin USB 2.0 Type C - Male
Item
Data Transfer Cable

Description

3FT 1M USB C CHARGING CABLE RIGHT ANGLE - 60W PD 3A - HEAVY DUTY FAST CHARGE USB-C CABLE - BLACK USB 2.0 TYPE-C - RUGGED ARAMID FIBER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.