3ft (1m) USB-C to HDMI Adapter Cable, 8K 60Hz, 4K 144Hz, HDR10, USB Type-C to HDMI 2.1 Video Conver

  • Mfr # 134B-USBC-HDMI211M

  • Zoro # G916558494


product price:  $48.15
/ea

Key Features

Features
HDR10 Support, EMI Protection, Display Stream Compression (DSC), DisplayPort Alternate (ALT) Mode, HDCP 1.0, Display Stream Compression (DSC) 1.2a, HDCP 2.2, Active, HDCP 2.3
Jacket Material
Polyvinyl Chloride (PVC)
Environmentally Friendly
Yes
Compatibility
Apple - MacBook Pro
End 1 Connection Type
USB Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
134B-USBC-HDMI211M
Zoro #
G916558494
UPC #
065030897426
Country of Origin
China

Details

Features
HDR10 Support, EMI Protection, Display Stream Compression (DSC), DisplayPort Alternate (ALT) Mode, HDCP 1.0, Display Stream Compression (DSC) 1.2a, HDCP 2.2, Active, HDCP 2.3
Jacket Material
Polyvinyl Chloride (PVC)
Environmentally Friendly
Yes
Compatibility
Apple - MacBook Pro
End 1 Connection Type
USB Type C - Male
Product Material
Plastic, PVC
Connector on Second End Details
1 x HDMI 2.1 Digital Audio/Video - Male
Supported Resolutions
7680 x 4320
Color
Black, Space Gray
Shielding
Yes
Device Supported
Notebook, Monitor, MacBook Pro, Audio/Video Device
Cable Type
HDMI/USB-C
Connector Gender on First End
Male
End 2 Connection Type
HDMI 2.1 Digital Audio/Video - Male
Item
AV/Data Transfer Cable
Connector on First End Details
1 x USB Type C - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Connector Gender on Second End
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.