Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3FT 1M USB TO NULL MODEM SERIAL ADAPTER CABLE, COM RETENTION, FTDI, USB-A TO DB9 RS232,

  • Mfr # 1P3FFCNB-USB-SERIAL

  • Zoro # G616423122


product price: $39.75
/ea

Key Features

Package Contents
Serial/USB Data Transfer Cable, 2 x DB9 Nuts, 1 x Quick-Start Guide
Product Material
Thermoplastic Elastomer (TPE)
Shielding Material
Copper
Shielding
Yes
Features
ESD Protection, Rugged, LED Indicator, Molded, EMI/RF Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1P3FFCNB-USB-SERIAL
Zoro #
G616423122
UPC #
65030900362
Country of Origin
Malaysia

Details

Package Contents
Serial/USB Data Transfer Cable, 2 x DB9 Nuts, 1 x Quick-Start Guide
Product Material
Thermoplastic Elastomer (TPE)
Shielding Material
Copper
Shielding
Yes
Features
ESD Protection, Rugged, LED Indicator, Molded, EMI/RF Protection
Item
Data Transfer Cable
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
End 1 Connection Type
USB 2.0 Type A - Male
Data Transfer Speed
480-Mbit/s
End 2 Connection Type
DB-9 RS-232 - Male
Environmentally Friendly
Yes
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Connector Gender on Second End
Male
Color
Black
Connector Gender on First End
Male
Cable Type
Serial/USB
Device Supported
Sensor, Peripheral Device, Computer, Notebook, POS Device, LED, Desktop Computer, Digital Signage, Barcode Scanner, Receipt Printer, Monitor, Modem
Connector on Second End Details
1 x 9-Pin DB-9 RS-232 - Male
Connector Plating
Gold

Description

3FT 1M USB TO NULL MODEM SERIAL ADAPTER CABLE, COM RETENTION, FTDI, USB-A TO DB9 RS232, INTERCHANGEABLE DB9 SCREWS/NUTS, WINDOWS/MACOS/LINUX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.