
3FT 1M USB TO SERIAL ADAPTER CABLE, COM RETENTION, INTERCHANGEABLE SCREWS/NUTS, USB-A TO DB9
Mfr # 1P3FFCB-USB-SERIAL
Zoro # G616423108
product price: $46.65
/eaKey Features
Package Contents
Serial/USB Data Transfer Cable, 2 x DB9 Nuts, 1 x Quick-Start Guide
Shielding
Yes
Connector on Second End Details
1 x 9-Pin DB-9 RS-232 - Male
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Connector Gender on First End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1P3FFCB-USB-SERIAL
Zoro #
G616423108
UPC #
65030898294
Country of Origin
Malaysia
Details
Package Contents
Serial/USB Data Transfer Cable, 2 x DB9 Nuts, 1 x Quick-Start Guide
Shielding
Yes
Connector on Second End Details
1 x 9-Pin DB-9 RS-232 - Male
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Connector Gender on First End
Male
Cable Type
Serial/USB
Product Material
Thermoplastic Elastomer (TPE) - Housing
End 1 Connection Type
USB 2.0 Type A - Male
Features
EMI/RF Protection, Molded, ESD Protection, Rugged, LED Indicator
Connector Plating
Gold
Color
Black
Shielding Material
Copper
Device Supported
Receipt Printer, Barcode Scanner, Desktop Computer, Sensor, Monitor, Notebook, POS Device, Computer, Digital Signage, Peripheral Device, LED
Data Transfer Speed
480-Mbit/s
Item
Data Transfer Cable
Connector Gender on Second End
Male
Connector on First End Details
1 x USB 2.0 Type A - Male
End 2 Connection Type
DB-9 RS-232 - Male
Environmentally Friendly
Yes
Description
3FT 1M USB TO SERIAL ADAPTER CABLE, COM RETENTION, INTERCHANGEABLE SCREWS/NUTS, USB-A TO DB9 RS232, FTDI IC, ESD PROTECTION, WINDOWS/MACOS/LINUX
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.