Zoro Homepage

3ft 1m USB4 Cable, USB-IF Certified USB-C Cable, 40 Gbps, 100W, 8K 60Hz, Compatible

  • Mfr # CC1M-40G-USB-CABLE

  • Zoro # G316426126


product price: $32.59
/ea

Key Features

Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Supported Resolutions
7680 x 4320
Jacket Material
Thermoplastic Elastomer (TPE)
Cable Type
Coaxial
Connector on Second End Details
1 x USB4 Thunderbolt 4 Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC1M-40G-USB-CABLE
Zoro #
G316426126
UPC #
65030897068
Country of Origin
Viet Nam

Details

Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Supported Resolutions
7680 x 4320
Jacket Material
Thermoplastic Elastomer (TPE)
Cable Type
Coaxial
Connector on Second End Details
1 x USB4 Thunderbolt 4 Type C - Male
Connector Plating
Nickel
Features
Power Delivery 3.0, EMI Protection, DisplayPort Alternate (ALT) Mode, Charging, Halogen Free, Strain Relief, HDR Support, Passive, Display Stream Compression (DSC), E-marker Chip
Device Supported
Storage Device, Wall Charger, USB Device, Monitor, Dock, Docking Station, MacBook, Notebook
Item
Data Transfer Cable
Connector Gender on First End
Male
Connector Gender on Second End
Male
Connector on First End Details
1 x USB4 Thunderbolt 4 Type C - Male
Shielding Material
Mylar
Compatibility
Apple - MacBook
Shielding
Yes
End 2 Connection Type
USB4 Thunderbolt 4 Type C - Male
Environmentally Friendly
Yes
End 1 Connection Type
USB4 Thunderbolt 4 Type C - Male
Color
Black
Data Transfer Speed
40-Gbit/s

Description

3ft 1m USB4 Cable, USB-IF Certified USB-C Cable, 40 Gbps, 100W, 8K 60Hz, Compatible w/Thunderbolt 4/3/USB 3.2, USB Type-C USB C to C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.