Zoro Homepage

3FT 3.5MM RIGHT ANGLE STEREO AUDIO CABLE

  • Mfr # MU3MMS2RA

  • Zoro # G716426115


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Jacket Material
Polyvinyl Chloride (PVC)
Device Supported
MP3 Player, iPhone, iPod, Headphone, iPad, Sound Card, Audio Device
Compatibility
Apple:iPhone, iPod, iPad
Connection A
Mini-phone Stereo Audio - Male
Cable Type
Mini-phone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MU3MMS2RA
Zoro #
G716426115
UPC #
65030841269
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Jacket Material
Polyvinyl Chloride (PVC)
Device Supported
MP3 Player, iPhone, iPod, Headphone, iPad, Sound Card, Audio Device
Compatibility
Apple:iPhone, iPod, iPad
Connection A
Mini-phone Stereo Audio - Male
Cable Type
Mini-phone
Item
Audio Cable
Connection B
Mini-phone Stereo Audio - Male
Connector Gender on First End
Male
Wire Gauge
30 AWG
Connector Gender on Second End
Male
Features
Right-angled Connector, Molded, Strain Relief

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.