Zoro Homepage

3FT 8K MINI DP TO DISPLAYPORT 1.4 CABLE

  • Mfr # DP14MDPMM1MB

  • Zoro # G915190220


product price: $26.95
/ea

Key Features

Connector Gender on Second End
Male
Color
Black
Cable Length
3.28 ft
Shielding
Yes
Compatibility
Nvidia Quadro Graphic Cards: P620, P600, P400 AMD Graphic Cards: Radeon Pro VII, Radeon Pro SSG, Radeon Pro WX9100, Radeon Pro WX4100, Radeon Pro WX3200, Radeon Pro WX3100, Radeon Pro WX2100, Radeon Pro W5700, Radeon Pro W5500, FirePro W9100, FirePro 900, FirePro 600, FirePro 4100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP14MDPMM1MB
Zoro #
G915190220
UPC #
65030891899
Country of Origin
China

Dimensions

Cable Length
3.28 ft
Wire Size
34 AWG

Details

Connector Gender on Second End
Male
Color
Black
Shielding
Yes
Compatibility
Nvidia Quadro Graphic Cards: P620, P600, P400 AMD Graphic Cards: Radeon Pro VII, Radeon Pro SSG, Radeon Pro WX9100, Radeon Pro WX4100, Radeon Pro WX3200, Radeon Pro WX3100, Radeon Pro WX2100, Radeon Pro W5700, Radeon Pro W5500, FirePro W9100, FirePro 900, FirePro 600, FirePro 4100
Features
Stress Resistant, Latching Connector, Forward Error Correction (FEC) Support, Display Stream Compression (DSC) 1.2, Bend Resistant, DPCP, Tarnish Resistant, HDCP 2.2, Multi-Stream Transport (MST) Support, Strain Relief, EMI Protection
Data Transfer Rate
32.4 Gbit/s
Connector Gender on First End
Male
Connector Plating
Gold
Supported Resolutions
7680 x 4320
Jacket Material
Polyvinyl Chloride (PVC)
Item
Video Cable
Cable Type
DisplayPort/Mini DisplayPort
Connector on First End Details
(1) 20-pin DisplayPort 1.4 Digital Audio/Video - Male
Device Supported
Notebook, Graphics Card, TV, Monitor, Projector, Workstation, Audio/Video Device, PC, Computer, MAC
Connector on Second End Details
(1) 20-pin Mini DisplayPort 1.2 Digital Audio/Video - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.