
3FT (91CM) USB-A TO USB-C CHARGING CABLE, CHARGE & SYNC, 3A, USB 2.0, TPE JACKET
Mfr # USB2AC3FBKE
Zoro # G721704291
product price: $8.15
/eaKey Features
Connector on First End Details
1 x USB 2.0 Type A - Male
Cable Type
USB-C/USB-A
Shielding Material
Braided Aluminum, Aluminum Mylar Foil
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Jacket Type
Halogen-free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB2AC3FBKE
Zoro #
G721704291
UPC #
65030911832
Country of Origin
Viet Nam
Dimensions
Width
0.6 in
Details
Connector on First End Details
1 x USB 2.0 Type A - Male
Cable Type
USB-C/USB-A
Shielding Material
Braided Aluminum, Aluminum Mylar Foil
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Jacket Type
Halogen-free
Features
Rugged, Durable, Wear Resistant, Passive, Charging, Strain Relief, EMI Protection, Fast Charging, Flexible
Color
Black
Product Material
Polyamide Resin
Device Supported
Monitor, Smartphone, Tablet, Notebook, iPad Pro, MacBook Air, Desktop Computer, Wall Charger, Computer, Mobile Device, MacBook Pro, Power Bank, Workstation, Car Charger
Shielding
Yes
Connector on Second End Details
1 x USB 2.0 Type C - Male
Connector Plating
Nickel
Connector Gender on First End
Male
Connector Gender on Second End
Male
Jacket Material
Thermoplastic Elastomer (TPE)
Item
Data Transfer Cable
End 2 Connection Type
USB 2.0 Type C - Male
End 1 Connection Type
USB 2.0 Type A - Male
Data Transfer Speed
480-Mbit/s
Description
#NAME?
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.