
3FT (91CM) USB-A TO USB-C CHARGING CABLE, CHARGE & SYNC, 3A, USB 2.0, TPE JACKET
Mfr # USB2AC3FWHE
Zoro # G921708686
product price: $7.95
/eaKey Features
Shielding Material
Braided Aluminum, Aluminum Mylar Foil
Device Supported
Wall Charger, MacBook Air, Power Bank, Mobile Device, Computer, Car Charger, Tablet, iPad Pro, Desktop Computer, Monitor, MacBook Pro, Workstation, Notebook, Smartphone
Data Transfer Speed
480-Mbit/s
Product Material
Polyamide Resin
Connector Plating
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB2AC3FWHE
Zoro #
G921708686
UPC #
65030911795
Country of Origin
Viet Nam
Dimensions
Width
0.6 in
Details
Shielding Material
Braided Aluminum, Aluminum Mylar Foil
Device Supported
Wall Charger, MacBook Air, Power Bank, Mobile Device, Computer, Car Charger, Tablet, iPad Pro, Desktop Computer, Monitor, MacBook Pro, Workstation, Notebook, Smartphone
Data Transfer Speed
480-Mbit/s
Product Material
Polyamide Resin
Connector Plating
Nickel
End 2 Connection Type
USB 2.0 Type C - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Features
Flexible, Rugged, Charging, Passive, Fast Charging, EMI Protection, Wear Resistant, Durable, Strain Relief
Jacket Material
Thermoplastic Elastomer (TPE)
End 1 Connection Type
USB 2.0 Type A - Male
Jacket Type
Halogen-free
Shielding
Yes
Item
Data Transfer Cable
Cable Type
USB-C/USB-A
Connector on Second End Details
1 x USB 2.0 Type C - Male
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector Gender on First End
Male
Color
White
Connector Gender on Second End
Male
Description
#NAME?
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.