Zoro Homepage

3FT 91CM USB-C CHARGING CABLE, 240W 5A PD EPR, DUAL-LAYER SILICONE/BRAIDED J

  • Mfr # S2CEPR3F-USB-CABLE

  • Zoro # G316131723


product price: $17.79
/ea

Key Features

End 2 Connection Type
USB 2.0 Type C - Male
Width
0.5 in
Product Material
ABS
Connector Gender on First End
Male
Height
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2CEPR3F-USB-CABLE
Zoro #
G316131723
UPC #
65030919944
Country of Origin
Viet Nam

Dimensions

Width
0.5 in
Height
0.3 in

Details

End 2 Connection Type
USB 2.0 Type C - Male
Product Material
ABS
Connector Gender on First End
Male
Item
Data Transfer Cable
Connector on Second End Details
1 x 24-Pin USB 2.0 Type C - Male
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Color
Black
End 1 Connection Type
USB 2.0 Type C - Male
Connector on First End Details
1 x 24-Pin USB 2.0 Type C - Male
Data Transfer Speed
480-Mbit/s
Features
Braided, Wear Resistant, Flexible, Charging, Rugged, E-marker Chip, Power Delivery 3.1, Fast Charging, Durable, USB- Power Delivery (USB PD)
Device Supported
MacBook Pro, Power Bank, Smartphone, Tablet, Notebook, Hub, Wall Charger, Car Charger, Mobile Workstation, USB Device, Peripheral Device, Mobile Device
Connector Gender on Second End
Male
Jacket Material
Braided Nylon, Silicone
Cable Type
USB-C
Connector Plating
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.