Zoro Homepage
This item is Discontinued.
Startech.Com 3ft Angled Lightning to USB Cable Charge and Sync USBLT1MBR

3ft Angled Lightning to USB Cable Charge and Sync (Discontinued)

  • Mfr # USBLT1MBR
  • Zoro # G6199418
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBLT1MBR
Zoro #
G6199418
UPC #
65030852142
Country of Origin
China

Dimensions

Cable Length
39.37 in
Length
39.37 in

Details

Features
Angled Connector, Charging
Color
Black
Includes
1m Black Angled Lightning to USB Cable for iPod/iPhone/iPad
Weight
0.05 lb
Connector Type
USB Type-A (4 pin) USB 2.0 to Apple Lightning Connector (8-pin)

Description

Apple MFi Certified Lightning to USB cable for charging & syncing an iPhone, iPod or iPad, w/ the cable out of the way, Apple Certification guarantees compatibility w/ all Lightning mobile devices: iPhone (5, 5c, 5s, 6, 6 Plus, 6s, 6s Plus, SE, 7, 7 Plus, 8, 8 Plus, X), iPad (4th & 5th gen), iPad mini, iPad mini 2, iPad mini 3, iPad mini 4, iPad Air, iPad Air 2, iPod Touch (5th & 6th gen), iPad Pro 12.9 inch (1st gen) and iPad Pro 9.7 inch & Beats Pill+ - Charge a Lightning mobile device w/ a USB-A wall charger, car charger or power bank / 3ft Lightning cable syncs your iPhone, iPod or iPad w/ your MacBook, Ultrabook, laptop or desktop computer - Right angle Lightning cable lets you text, work, or game on an iPhone, iPod, or iPad, even while charging / USB to Lightning Cable / iPhone Charger Cable / Apple Certified Lightning Cable / 3 ft iPhone Charging Cable / iPhone USB Cable / iPad Charger / 90 Degree Lightning Cable / 1 meter / 3 feet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.