Zoro Homepage

3ft Angled Micro-USB Charge & Sync Cable

  • Mfr # USBAUB1MRA

  • Zoro # G516423116


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Shielding
Yes
Connector on Second End Details
1 x 5-pin Micro USB 2.0 Type B - Male
Connector Plating
Nickel
Cable Type
USB/USB Micro-B
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBAUB1MRA
Zoro #
G516423116
UPC #
65030863131
Country of Origin
China

Details

Shielding
Yes
Connector on Second End Details
1 x 5-pin Micro USB 2.0 Type B - Male
Connector Plating
Nickel
Cable Type
USB/USB Micro-B
Color
Black
End 2 Connection Type
Micro USB 2.0 Type B - Male
REACH free of SVHC
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE)
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Data Transfer Speed
480-Mbit/s
End of Life Manual Availability
Yes
End 1 Connection Type
USB 2.0 Type A - Male
Features
Right-angled Connector, Charging
Jacket Material
Polyvinyl Chloride (PVC)
Item
Data Transfer Cable
Environmentally Friendly
Yes
Device Supported
Tablet, Computer, Phone, Mobile Device
Environmental Certification
EU RoHS

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.