Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3FT DISPLAYPORT 2.1 CABLE, VESA CERTIFIED DP40 DISPLAYPORT CABLE W/UHBR10/HDR/HD

  • Mfr # DP21-3F-DP40-CABLE

  • Zoro # G515190088


product price: $16.15
/ea

Key Features

Connector on Second End Details
(1) DisplayPort 2.1 Digital Audio/Video - Male
Connector Gender on Second End
Male
Shielding Material
Aluminum Mylar Foil
Jacket Type
VW-1
Data Transfer Rate
40 Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP21-3F-DP40-CABLE
Zoro #
G515190088
UPC #
65030908962
Country of Origin
Viet Nam

Dimensions

Wire Size
30 AWG
Cable Length
3 ft

Details

Connector on Second End Details
(1) DisplayPort 2.1 Digital Audio/Video - Male
Connector Gender on Second End
Male
Shielding Material
Aluminum Mylar Foil
Jacket Type
VW-1
Data Transfer Rate
40 Gbit/s
Jacket Material
Thermoplastic Elastomer (TPE)
Color
Black
Cable Type
DisplayPort
Features
Braided, HDR10 Support, Passive, Display Stream Compression (DSC) 1.2a, Display Stream Compression (DSC), Halogen Free, Flexible, Multi-Stream Transport (MST) Support, HDCP 2.2, Latching Connector, Strain Relief, Variable Refresh Rate (VRR), Display Stream Compression (DSC) 1.2, HDR Support, EMI Protection, Durable
Material
Copper
Connector Gender on First End
Male
Item
A/V Cable
Shielding
Yes
Device Supported
Docking Station, Monitor, Workstation, Audio/Video Device, Hub, Display, Computer, External GPU
Connector Plating
Nickel
Connector on First End Details
(1) DisplayPort 2.1 Digital Audio/Video - Male
Supported Resolutions
7680 x 4320

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.