Zoro Homepage

3FT DISPLAYPORT 2.1 CABLE, VESA CERTIFIED DP80 DISPLAYPORT CABLE W/UHBR20/HDR/DS

  • Mfr # DP21-3F-DP80-CABLE

  • Zoro # G115190082


product price: $25.19
/ea

Key Features

Data Transfer Rate
80 Gbit/s
Connector Plating
Nickel
Connector on Second End Details
(1) Displayport 2.1 digital audio/video - male
Shielding
Yes
Connector Gender on First End
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP21-3F-DP80-CABLE
Zoro #
G115190082
UPC #
65030900843
Country of Origin
Viet Nam

Dimensions

Cable Length
3 ft
Width
0.8 in
Height
0.4 in
Wire Size
30 AWG

Details

Data Transfer Rate
80 Gbit/s
Connector Plating
Nickel
Connector on Second End Details
(1) Displayport 2.1 digital audio/video - male
Shielding
Yes
Connector Gender on First End
Male
Shielding Material
Aluminum Mylar Foil
Material
ABS, Copper
Cable Type
DisplayPort
Green Environmental Attribute
Environmentally Friendly
Supported Resolutions
15360 x 8640
Item
A/V Cable
Color
Black
Connector on First End Details
(1) Displayport 2.1 digital audio/video - male
Jacket Type
VW-1
Connector Gender on Second End
Male
Jacket Material
Thermoplastic Elastomer (TPE)
Device Supported
Graphic Card, Docking Station, Monitor, Workstation, Computer, Hub, Audio/Video Device
Features
Latching Connector, Bend Resistant, Strain Relief, Braided, Halogen Free, Display Stream Compression (DSC) 1.2a, Passive, Variable Refresh Rate (VRR), HDCP 2.2, HDR Support, Multi-Stream Transport (MST) Support, Flexible, HDR10 Support

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.