Zoro Homepage

3FT DISPLAYPORT TO VGA CABLE - ACTIVE

  • Mfr # DP2VGAMM3B

  • Zoro # G921701649


product price: $30.45
/ea

Key Features

Connection A
1 x 20-pin DisplayPort 1.2 Digital Audio/Video - Male
Conductor Material
Copper
Device Supported
TV, Notebook, PC, Projector, Workstation, Audio/Video Device, Monitor, Video Device, Docking Station, Desktop Computer
Color
Black
Features
Display Data Channel (DDC) Compatible, Screw Lock, Flexible, Latching Connector, Extended Display Identification Data (EDID), Active
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP2VGAMM3B
Zoro #
G921701649
UPC #
50085896607262
Country of Origin
China

Dimensions

Width
1.6 in
Cable Length
3 ft
Height
0.6 in

Details

Connection A
1 x 20-pin DisplayPort 1.2 Digital Audio/Video - Male
Conductor Material
Copper
Device Supported
TV, Notebook, PC, Projector, Workstation, Audio/Video Device, Monitor, Video Device, Docking Station, Desktop Computer
Color
Black
Features
Display Data Channel (DDC) Compatible, Screw Lock, Flexible, Latching Connector, Extended Display Identification Data (EDID), Active
REACH free of SVHC
Yes
Connection B
1 x 15-pin HD-15 - Male
Environmental Certification
EU RoHS
Environmentally Friendly
Yes
Cable Type
DisplayPort/VGA
Connector Gender on Second End
Male
Connector Gender on First End
Male
Supported Resolution
1920 x 1200
Standards
FCC, CE
Item
Video Cable Adapter
End of Life Manual Availability
Yes

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.