Zoro Homepage
This item is Discontinued.
Startech.Com 3ft DVI to Coax High Resolution VGA Monitor Cable DVIVGAMM3

3ft DVI to Coax High Resolution VGA Monitor Cable (Discontinued)

  • Mfr # DVIVGAMM3
  • Zoro # G5468627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVIVGAMM3
Zoro #
G5468627
UPC #
65030833691
Country of Origin
China

Dimensions

Cable Length
36 in
Length
36 in

Details

Color
Black
Cable Type
DVI/VGA
Features
Strain Relief, Passive, Molded
Connector Type
DVI-A (17 pin) to VGA (15 pin, High Density D-Sub)
Includes
3 ft DVI to VGA Display Monitor Cable
Product Type
Video Cable

Description

Video cable - HD-15 (M) to DVI-A (M) - 3 ft - black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.