Zoro Homepage

3ft Mini DisplayPort to VGA Cable Active

  • Mfr # MDP2VGAMM3B

  • Zoro # G616424938


product price: $15.25
/ea

Key Features

Connection B
1 x 15-pin HD-15 - Male
Connection A
1 x 20-pin Mini DisplayPort Digital Audio/Video - Male
Color
Black
Cable Length
3 ft
End of Life Manual Availability
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDP2VGAMM3B
Zoro #
G616424938
UPC #
65030852371
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Connection B
1 x 15-pin HD-15 - Male
Connection A
1 x 20-pin Mini DisplayPort Digital Audio/Video - Male
Color
Black
End of Life Manual Availability
Yes
Supported Resolution
1920 x 1200
Standards
CE, FCC
Environmental Certification
EU RoHS
Environmentally Friendly
Yes
Connector Gender on First End
Male
Connector Gender on Second End
Male
Features
Active
Cable Type
Mini DisplayPort/VGA
Device Supported
TV, Video Device, MacBook, Notebook, Ultrabook, Projector, Monitor, HDTV
REACH free of SVHC
Yes
Item
Video Cable Adapter
Conductor Material
Copper

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.