
3FT PANEL MOUNT USB A / USB HEADER CABLE
Mfr # USBPNLAFHD3
Zoro # G116433287
product price: $9.89
/eaKey Features
Cable Type
IDC/USB
End 2 Connection Type
IDC USB 2.0 Header - Female
Connector Plating
Nickel
Conductor
Copper
Connector on Second End Details
1 x 5-pin IDC USB 2.0 Header - Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
USBPNLAFHD3
Zoro #
G116433287
UPC #
65030852081
Country of Origin
China
Details
Cable Type
IDC/USB
End 2 Connection Type
IDC USB 2.0 Header - Female
Connector Plating
Nickel
Conductor
Copper
Connector on Second End Details
1 x 5-pin IDC USB 2.0 Header - Female
Environmentally Friendly
Yes
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Female
Device Supported
Storage Drive, Motherboard, PC
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Jacket Material
Polyvinyl Chloride (PVC)
Item
Data Transfer Cable
Color
Black
End 1 Connection Type
USB 2.0 Type A - Female
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.