Zoro Homepage

3ft Top Screw Locking USB C Cable 10Gbps

  • Mfr # USB31CCTLKV1M

  • Zoro # G616423245


product price: $27.59
/ea

Key Features

End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
Jacket Material
Thermoplastic Elastomer (TPE)
Connector Gender on Second End
Male
Device Supported
Wall Charger, Storage Device, MacBook, Notebook, Docking Station, Mobile Device, Monitor, Peripheral Device, Hard Drive, Hard Disk Drive Enclosure
End 1 Connection Type
USB 3.2 (Gen 2) Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB31CCTLKV1M
Zoro #
G616423245
UPC #
65030891974
Country of Origin
China

Details

End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
Jacket Material
Thermoplastic Elastomer (TPE)
Connector Gender on Second End
Male
Device Supported
Wall Charger, Storage Device, MacBook, Notebook, Docking Station, Mobile Device, Monitor, Peripheral Device, Hard Drive, Hard Disk Drive Enclosure
End 1 Connection Type
USB 3.2 (Gen 2) Type C - Male
Connector on First End Details
1 x 24-pin USB 3.2 (Gen 2) Type C - Male
Item
Data Transfer Cable
Compatibility
Startech Docking Stations: DK31C3HDPD, DK31C3HPD Microsoft Surface Book
Connector Gender on First End
Male
Features
Power Delivery 3.0, Charging, EMI Protection, Halogen Free, Screw Lock, Bendable, Lockable, Flexible, Strain Relief
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Color
Gray, Black
Data Transfer Speed
10-Gbit/s
Cable Type
USB-C
Shielding Material
Aluminum Mylar Foil
Supported Resolutions
1920 x 1080
Shielding
Yes
Connector Plating
Nickel
Connector on Second End Details
1 x 24-pin USB 3.2 (Gen 2) Type C - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.