Zoro Homepage

3ft USB A to Lightning Cable Right Angle

  • Mfr # RUSBLTMM1MWR

  • Zoro # G316480647


product price: $23.39
/ea

Key Features

Connector Gender on Second End
Male
Connector Gender on First End
Male
Connector on Second End Details
1 x USB Type A - Male
Compatibility
Apple - iPhone 12-Pro/Max/Mini, iPhone 8/11/11 Pro, iPhone XR, iPad Air, iPad, iPad
Environmental Certification
EU RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUSBLTMM1MWR
Zoro #
G316480647
UPC #
65030880978
Country of Origin
China

Details

Connector Gender on Second End
Male
Connector Gender on First End
Male
Connector on Second End Details
1 x USB Type A - Male
Compatibility
Apple - iPhone 12-Pro/Max/Mini, iPhone 8/11/11 Pro, iPhone XR, iPad Air, iPad, iPad
Environmental Certification
EU RoHS
End of Life Manual Availability
Yes
Connector on First End Details
1 x Lightning - Male
Device Supported
Smartphone, Magic Keyboard, iPhone, Magic Mouse, Magic Trackpad, iPad, Siri Remote
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Color
White
Cable Type
Lightning/USB
Product Material
Aramid Fiber, PVC
Features
180° Angled Connector, Bend Resistant, Twist Resistant, EMI Protection, Wear Resistant, Right-angled Connector, Damage Resistant, Strain Relief, Tear Resistant, Heavy Duty, Stress Resistant, Charging, Stretch Resistant, Flexible
REACH free of SVHC
Yes
Item
Data Transfer Cable
Jacket Material
Thermoplastic Elastomer (TPE)
Shielding
Yes
Shielding Material
Aluminum Mylar Foil
Environmentally Friendly
Yes
End 1 Connection Type
Lightning - Male
End 2 Connection Type
USB Type A - Male
MFI
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.