Zoro Homepage

3ft USB-A to USB-C Secure Charging Cable

  • Mfr # USBSCHAC1M

  • Zoro # G916423327


product price: $11.75
/ea

Key Features

Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Environmentally Friendly
Yes
Connector on Second End Details
1 x USB 2.0 Type C - Male
End 1 Connection Type
USB 2.0 Type A - Male
Data Transfer Speed
480-Mbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBSCHAC1M
Zoro #
G916423327
UPC #
65030883511
Country of Origin
China

Details

Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Environmentally Friendly
Yes
Connector on Second End Details
1 x USB 2.0 Type C - Male
End 1 Connection Type
USB 2.0 Type A - Male
Item
Data Transfer Cable
Data Transfer Speed
480-Mbit/s
Features
Molded, Noise-free, Flexible, Fray Resistant, Scratch Resistant, Heavy Duty, Stranded, Rugged, Damage Resistant, Passive, Charging, Resilient
REACH free of SVHC
Yes
End of Life Manual Availability
Yes
Connector Plating
Nickel
Device Supported
Headphone, Notebook, Mobile Device, Camera, Wall Charger, Tablet, Smartphone, Desktop Computer
Shielding
Yes
End 2 Connection Type
USB 2.0 Type C - Male
Jacket Material
Thermoplastic Elastomer (TPE)
Environmental Certification
EU RoHS
Connector on First End Details
1 x USB 2.0 Type A - Male
Color
Black
Connector Gender on First End
Male
Cable Type
USB/USB-C
Connector Gender on Second End
Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.