Zoro Homepage

3ft USB C Charging Cable Coiled M/M

  • Mfr # R2CCC-1M-USB-CABLE

  • Zoro # G816423083


product price: $16.89
/ea

Key Features

Data Transfer Speed
480-Mbit/s
End 2 Connection Type
USB 2.0 Type C - Male
Shielding Material
Aluminum Mylar Foil
End 1 Connection Type
USB 2.0 Type C - Male
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2CCC-1M-USB-CABLE
Zoro #
G816423083
UPC #
65030893589
Country of Origin
China

Details

Data Transfer Speed
480-Mbit/s
End 2 Connection Type
USB 2.0 Type C - Male
Shielding Material
Aluminum Mylar Foil
End 1 Connection Type
USB 2.0 Type C - Male
Item
Data Transfer Cable
Shielding
Yes
Product Material
Thermoplastic Elastomer (TPE), Aramid Fiber
Connector Gender on Second End
Male
Connector Gender on First End
Male
Compatibility
Samsung Galaxy - S8/S9/S10/S20/S20+, One Plus, Google Pixel - 3a/3/4/5/6 series
Connector Plating
Nickel
Device Supported
iPad mini, Mobile Device, Smartphone, iPad Pro
Connector on First End Details
1 x 24-pin USB 2.0 Type C - Male
Color
Black
Connector on Second End Details
1 x 24-pin USB 2.0 Type C - Male
Cable Type
USB-C
Features
Halogen Free, Flexible, Coiled, Molded, EMI Protection, Rugged, Quick Charge, Bendable, Heavy Duty, Strain Relief, Stretchable, 180° Angled Connector, Tangle Resistant, Damage Resistant, Stress Resistant

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.