Zoro Homepage

3ft USB C Charging Cable

  • Mfr # R2CCR-1M-USB-CABLE

  • Zoro # G922639989


product price: $18.39
/ea

Key Features

Cable Type
USB-C
Compatibility
Apple - iPadPro/iPad Mini, Samsung Galaxy - S20/S20+/S21/S21+/S22/S22+, Google Pixel - 6/Pro/6a
Color
Black
Connector on First End Details
1 x 24-Pin USB 2.0 Type C - Male
End 1 Connection Type
USB 2.0 Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2CCR-1M-USB-CABLE
Zoro #
G922639989
UPC #
065030893572
Country of Origin
China

Details

Cable Type
USB-C
Compatibility
Apple - iPadPro/iPad Mini, Samsung Galaxy - S20/S20+/S21/S21+/S22/S22+, Google Pixel - 6/Pro/6a
Color
Black
Connector on First End Details
1 x 24-Pin USB 2.0 Type C - Male
End 1 Connection Type
USB 2.0 Type C - Male
Features
Stress Resistant, 180° Angled Connector, Damage Resistant, Heavy Duty, Molded, Bendable, Strain Relief, Right-angled Connector, Rugged, Stretch Resistant, EMI Protection, Flexible, Fast Charging, Charging
Device Supported
Smartphone, iPad Pro, iPad mini, Charger, Dock, Car Charger, Peripheral Device
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Data Transfer Speed
480-Mbit/s
Connector Plating
Gold, Nickel
Shielding Material
Aluminum Mylar Foil, Braided Aluminum
End 2 Connection Type
USB 2.0 Type C - Male
Product Material
Braid Material: Aramid Fiber
Item
Data Transfer Cable
Shielding
Yes
Jacket Material
Thermoplastic Elastomer (TPE)
Connector on Second End Details
1 x 24-Pin USB 2.0 Type C - Male
Environmentally Friendly
Yes
Connector Gender on First End
Male
Connector Gender on Second End
Male

Description

Black 3ft USB-C charging cable features right angle C connector that reduces strain on the port and allows cable to run flush with device - Heavy duty rugged USB 2.0 Type-C cable with TPE jacket provides flexible connection in tight spaces - High quality cord tested to 10000+ insertion cycles and up to 5000+ bend cycles at 180DEG angle - Up to 60W Power Delivery 3A for fast charging from USB port or Quick Charge power adapter - USB C data cable works with iPad Pro iPad Mini Google Pixel 6 Pro

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.