
3FT USB-C CHARGING CABLE, USB-IF CERTIFIED USB C CABLE, 240W PD EPR, USB 2.0 TYPE-C LAPTOP
Mfr # USB2EPR3F
Zoro # G516423369
product price: $15.99
/eaKey Features
Color
Black
Shielding Material
Aluminum Mylar Foil, Braided Aluminum
End 2 Connection Type
USB 2.0 Type C - Male
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Connector Gender on Second End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB2EPR3F
Zoro #
G516423369
UPC #
65030904506
Country of Origin
Viet Nam
Details
Color
Black
Shielding Material
Aluminum Mylar Foil, Braided Aluminum
End 2 Connection Type
USB 2.0 Type C - Male
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Connector Gender on Second End
Male
Environmentally Friendly
Yes
Device Supported
Notebook, Power Bank, Tablet, Smartphone, Mobile Workstation, Charger, USB Device, Workstation, MacBook Pro, Wall Charger
Compatibility
Apple MacBooks: MacBook Pro M3 Pro, MacBook Pro M3 Max
Product Material
Copper - Cable
Item
Data Transfer Cable
Connector Plating
Nickel
Shielding
Yes
Features
Wear Resistant, Fast Charging, Power Delivery 3.1, Rugged Jacket, Durable, Halogen Free, EMI Protection, Passive, USB- Power Delivery (USB PD)
Connector Gender on First End
Male
End 1 Connection Type
USB 2.0 Type C - Male
Jacket Material
Thermoplastic Elastomer (TPE)
Data Transfer Speed
480-Mbit/s
Connector on First End Details
1 x 24-pin USB 2.0 Type C - Male
Connector on Second End Details
1 x 24-pin USB 2.0 Type C - Male
Cable Type
USB-C
Description
3FT USB-C CHARGING CABLE, USB-IF CERTIFIED USB C CABLE, 240W PD EPR, USB 2.0 TYPE-C LAPTOP CHARGER CORD, USB-C DATA TRANSFER CABLE, TPE JACKET, M/M
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.