Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3ft USB C to DisplayPort 1.2 Cable 4K

  • Mfr # CDP2DP1MBD

  • Zoro # G516423017


product price: $29.59
/ea

Key Features

Environmental Certification
EU RoHS
Color
Black
Device Supported
Amplifier, MAC, Mobile Device, Audio/Video Device, Notebook, Monitor
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDP2DP1MBD
Zoro #
G516423017
UPC #
65030886796
Country of Origin
China

Details

Environmental Certification
EU RoHS
Color
Black
Device Supported
Amplifier, MAC, Mobile Device, Audio/Video Device, Notebook, Monitor
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
End 2 Connection Type
DisplayPort 1.2 Digital Audio/Video - Male
Connector on First End Details
1 x 24-pin USB 3.1 (Gen 1) Type C - Male
Environmentally Friendly
Yes
Connector on Second End Details
1 x 20-pin DisplayPort 1.2 Digital Audio/Video - Male
Item
Video Cable Adapter
Cable Type
DisplayPort/USB-C
End of Life Manual Availability
Yes
Features
Reversible, Active, Latching Connector
Connector Gender on First End
Male
Supported Resolutions
3840 x 2160
Data Transfer Speed
32.4-Gbit/s
REACH free of SVHC
Yes
Connector Gender on Second End
Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.