
3ft USB C to HDMI Cable 4K 60Hz HDR10
Mfr # CDP2HDMM1MH
Zoro # G916558524
product price: $27.15
/eaKey Features
End 2 Connection Type
HDMI 2.0b Digital Audio/Video - Male
REACH free of SVHC
Yes
Color
Space Gray
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE)
Cable Type
HDMI/USB-C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CDP2HDMM1MH
Zoro #
G916558524
UPC #
065030888950
Country of Origin
China
Details
End 2 Connection Type
HDMI 2.0b Digital Audio/Video - Male
REACH free of SVHC
Yes
Color
Space Gray
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE)
Cable Type
HDMI/USB-C
End of Life Manual Availability
Yes
Connector on First End Details
1 x 24-pin USB Type C - Male
Supported Resolutions
3840 x 2160
Compatibility
Dell - XPS/Precision/Latitude, Lenovo - ThinkPad X1 Carbon/Extreme, Microsoft - Surface Pro 7/Laptop 3/Book 3, Apple - MacBook Pro/Air, iPad Pro, HP - EliteBook/Spectre/ZBook, Chromebooks, Samsung - Samsung S20/S21/Note20 (DEX mode)
End 1 Connection Type
USB Type C - Male
Connector Gender on Second End
Male
Connector Gender on First End
Male
Device Supported
MacBook Air, iPad Pro, Audio/Video Device, Digital Signage Display, Projector, TV, Notebook, Tablet, Smartphone, MacBook Pro, Chromebook, Monitor
Environmentally Friendly
Yes
Environmental Certification
EU RoHS
Data Transfer Speed
18-Gbit/s
Item
Video Cable Adapter
Features
HDCP 1.4, Plug & Play, HDCP 2.2, Active
Connector on Second End Details
1 x 19-pin HDMI 2.0b Digital Audio/Video - Male
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.