Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3ft USB C to HDMI Cable 4K 60Hz Video

  • Mfr # CDP2HD1MWNL

  • Zoro # G516558528


product price: $48.15
/ea

Key Features

Connector on First End Details
1 x 24-pin USB Type C Thunderbolt 3 - Male
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Connector Gender on Second End
Male
Environmentally Friendly
Yes
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CDP2HD1MWNL
Zoro #
G516558528
UPC #
065030875486
Country of Origin
China

Details

Connector on First End Details
1 x 24-pin USB Type C Thunderbolt 3 - Male
Item
Video Cable Adapter
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Connector Gender on Second End
Male
Environmentally Friendly
Yes
Color
White
End 2 Connection Type
HDMI Digital Audio/Video - Male
Connector Gender on First End
Male
Features
HDCP 2.2, HDCP 1.4, Reversible, Flexible
End 1 Connection Type
USB Type C Thunderbolt 3 - Male
Supported Resolutions
3840 x 2160
Device Supported
Projector, Audio/Video Device, Chromebook, Monitor, Workstation, iPad Pro, MacBook, TV, MacBook Pro, MacBook Air
Connector on Second End Details
1 x 19-pin HDMI Digital Audio/Video - Male
Cable Type
HDMI/USB

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.