Zoro Homepage

3ft USB C to VGA Cable Video Adapter

  • Mfr # CDP2VGAMM1MB

  • Zoro # G516424908


product price: $19.99
/ea

Key Features

Environmentally Friendly
Yes
Color
Black
Cable Type
USB/VGA
Connection B
1 x 24-pin USB Type C - Male
Device Supported
Workstation, Chromebook, MacBook Air, Video Device, TV, Projector, MacBook Pro, iPad Pro, MacBook, Monitor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDP2VGAMM1MB
Zoro #
G516424908
UPC #
65030865555
Country of Origin
China

Dimensions

Cable Length
3.28 ft

Details

Environmentally Friendly
Yes
Color
Black
Cable Type
USB/VGA
Connection B
1 x 24-pin USB Type C - Male
Device Supported
Workstation, Chromebook, MacBook Air, Video Device, TV, Projector, MacBook Pro, iPad Pro, MacBook, Monitor
Supported Resolution
1920 x 1200
Features
Reversible
Connector Gender on Second End
Male
Item
Video Cable Adapter
Connection A
1 x 15-pin HD-15 - Male
Connector Gender on First End
Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.