Zoro Homepage

3ft USB to Right Angle Micro USB Cable

  • Mfr # UUSBHAUB3RA

  • Zoro # G716422988


product price: $7.95
/ea
Sold in multiples of 2 for $15.90

Key Features

Features
Molded, Strain Relief, Right-angled Connector, Charging
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
End 2 Connection Type
USB Type B - Male
Connector Gender on Second End
Male
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UUSBHAUB3RA
Zoro #
G716422988
UPC #
65030830249
Country of Origin
China

Details

Features
Molded, Strain Relief, Right-angled Connector, Charging
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
End 2 Connection Type
USB Type B - Male
Connector Gender on Second End
Male
Shielding
Yes
End 1 Connection Type
USB 2.0 Type A - Male
End of Life Manual Availability
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Cable Type
USB/USB-B
Environmental Certification
EU RoHS
Connector on Second End Details
1 x 5-pin USB Type B - Male
Data Transfer Speed
480-Mbit/s
Connector Gender on First End
Male
Item
Data Transfer Cable
Device Supported
Digital Camera, PC, PDA, GPS, Smartphone, Tablet
REACH free of SVHC
Yes
Environmentally Friendly
Yes
Conductor
Copper

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.