Zoro Homepage

3ft USB to Serial Cable/RS232 Adapter

  • Mfr # 1P3FPC-USB-SERIAL

  • Zoro # G316423156


product price: $39.85
/ea

Key Features

Connector on Second End Details
1 x 4-pin USB 2.0 Type A - Male
Connector on First End Details
1 x 9-pin DB-9 RS-232 Serial - Male
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Connector Gender on First End
Male
Package Contents
1 x USB to Serial Adapter, 1 x Quick-start Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1P3FPC-USB-SERIAL
Zoro #
G316423156
UPC #
65030894593
Country of Origin
Taiwan, Province of China

Details

Connector on Second End Details
1 x 4-pin USB 2.0 Type A - Male
Connector on First End Details
1 x 9-pin DB-9 RS-232 Serial - Male
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Connector Gender on First End
Male
Package Contents
1 x USB to Serial Adapter, 1 x Quick-start Guide
Connector Gender on Second End
Male
Product Material
Plastic
Operating System Compatibility
Windows 8.1, Mac OS X 10.11 EL Capitan, macOS Monterey 12.0, Windows Server 2019, Windows Server 2016, Windows 11, Windows 7, macOS Big Sur 11.0, Windows Server 2022, macOS Catalina 10.15, ChromeOS, macOS Ventura 13.0, Linux 4.15.x+ LTS, Windows 10
Environmentally Friendly
Yes
Features
Screw Lock
End 1 Connection Type
DB-9 RS-232 Serial - Male
End 2 Connection Type
USB 2.0 Type A - Male
Item
Data Transfer Adapter

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.