Zoro Homepage

3FT USB TO TYPE H BARREL DC POWER CABLE

  • Mfr # USB2TYPEH

  • Zoro # G016479248


product price: $8.79
/ea

Key Features

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
First End Connector Type
USB
Minimum Operating Temperature
32°F (0°C)
Compatibility
Mobile Devices
Cable Length
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2TYPEH
Zoro #
G016479248
UPC #
65030845922
Country of Origin
China

Dimensions

Cable Length
3 ft
Depth
0.4 in
Height
0.5 in
Width
0.5 in

Details

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
First End Connector Type
USB
Minimum Operating Temperature
32°F (0°C)
Compatibility
Mobile Devices
Color
Black
Item
Standard Power Cord
Voltage Rating
5 V DC
First End Connector Detail
1 x 4-pin USB Male
Maximum Operating Temperature
104°F (40°C)
Device Supported
Mobile Device
Second End Connector Type
Barrel Connector
Environmentally Friendly
Yes
Second End Connector Detail
1 x Barrel Connector Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.