Zoro Homepage

3FT USB TO TYPE M BARREL DC POWER CABLE

  • Mfr # USB2TYPEM

  • Zoro # G316479245


product price: $9.49
/ea

Key Features

First End Connector Type
USB
Second End Connector Detail
1 x Barrel Connector Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
First End Connector Detail
1 x 4-pin USB Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2TYPEM
Zoro #
G316479245
UPC #
65030839723
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

First End Connector Type
USB
Second End Connector Detail
1 x Barrel Connector Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Item
Standard Power Cord
First End Connector Detail
1 x 4-pin USB Male
Second End Connector Type
Barrel Connector
Color
Black
Voltage Rating
5 V DC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.