
3FT WHITE USB-C CHARGING CABLE, USB-IF CERTIFIED USB C CABLE, 240W PD EPR, USB 2
Mfr # USB2EPR3FW
Zoro # G821709349
product price: $15.25
/eaKey Features
End 2 Connection Type
USB 2.0 Type C - Male
Connector Gender on First End
Male
Data Transfer Speed
480-Mbit/s
Connector on First End Details
1 x 24-pin USB 2.0 Type C - Male
Product Material
Copper - Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB2EPR3FW
Zoro #
G821709349
UPC #
65030910187
Country of Origin
Viet Nam
Details
End 2 Connection Type
USB 2.0 Type C - Male
Connector Gender on First End
Male
Data Transfer Speed
480-Mbit/s
Connector on First End Details
1 x 24-pin USB 2.0 Type C - Male
Product Material
Copper - Cable
Item
Data Transfer Cable
Device Supported
Power Bank, MacBook Pro, Wall Charger, Charger, Smartphone, USB Device, Mobile Workstation, Tablet, Workstation, Notebook
Jacket Material
Thermoplastic Elastomer (TPE)
Shielding Material
Braided Aluminum, Aluminum Mylar Foil
Connector on Second End Details
1 x 24-pin USB 2.0 Type C - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Shielding
Yes
Cable Type
USB-C
Compatibility
Apple MacBooks: MacBook Pro M3 Pro, MacBook Pro M3 Max
Color
White
Connector Plating
Nickel
Connector Gender on Second End
Male
Features
Passive, Halogen Free, Fast Charging, EMI Protection, USB- Power Delivery (USB PD), Wear Resistant, Durable, Rugged Jacket, Power Delivery 3.1
End 1 Connection Type
USB 2.0 Type C - Male
Description
.0 TYPE-C LAPTOP CHARGER CORD, DATA TRANSFER CABLE, TPE JACKET, M/M
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.