
3FT/1M MALE DB9 TO 3.5 MM SERIAL CONTROL CABLE CONFIGURE SERIAL DEVICES WITH A 3
Mfr # 9M351M-RS232-CABLE
Zoro # G814885401
product price: $15.99
/eaKey Features
Connector Material
Polyvinyl Chloride (PVC)
Connector Gender on Second End
Male
Connector Plating
Nickel
American Wire Gauge
28 AWG
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9M351M-RS232-CABLE
Zoro #
G814885401
UPC #
65030893565
Country of Origin
China
Details
Connector Material
Polyvinyl Chloride (PVC)
Connector Gender on Second End
Male
Connector Plating
Nickel
American Wire Gauge
28 AWG
Shielding
Yes
Shielding Material
Aluminum Mylar
Environmentally Friendly
Yes
Device Supported
Projector, Audio Device, Digital Signage, TV, Computer
Jacket Material
Polyvinyl Chloride (PVC)
Item
Data Transfer Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.