Shop STARTECH.COM
See all product information
Create Account
3FT/91CM USB-IF CERTIFIED USB4 CABLE SUPPORTS 40GBPS; DISPLAYPORT 2.1 VIDEO W/ D
- Mfr # CC3FT40GUSB4TPW
- Zoro # G523959967
product price:Â
$
20.49
/ea
Key Features
Color
White
Jacket Material
Thermoplastic Elastomer
End 2 Connection Type
USB4 Thunderbolt 4 Type C - Male
End 1 Connection Type
USB4 Thunderbolt 4 Type C - Male
Overall Length
3 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CC3FT40GUSB4TPW
- Zoro #
- G523959967
- UPC #
- -
- Country of Origin
- Viet Nam
- Color
- White
- Jacket Material
- Thermoplastic Elastomer
- End 2 Connection Type
- USB4 Thunderbolt 4 Type C - Male
- End 1 Connection Type
- USB4 Thunderbolt 4 Type C - Male
- Data Transfer Speed
- 40 Gbps
- Cable Type
- USB4
- Standards
- CE
- Wire Gauge
- 30/32 AWG
- Fits Brand
- Apple
- Item
- A/V/Power/Data Transfer Cable
Dimensions
- Overall Length
- 3 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.