Zoro Homepage

3m 10 ft USB 3.0 Cable - 5Gbps - A to A - M/M

  • Mfr # USB3SAA3MBK

  • Zoro # G616423351


product price: $11.85
/ea

Key Features

REACH free of SVHC
Yes
Jacket Material
Polyvinyl Chloride (PVC)
End 1 Connection Type
USB 3.0 Type A - Male
Shielding
Yes
Data Transfer Speed
5-Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB3SAA3MBK
Zoro #
G616423351
UPC #
65030863964
Country of Origin
China

Details

REACH free of SVHC
Yes
Jacket Material
Polyvinyl Chloride (PVC)
End 1 Connection Type
USB 3.0 Type A - Male
Shielding
Yes
Data Transfer Speed
5-Gbit/s
Item
Data Transfer Cable
Features
Strain Relief, Molded
Connector on First End Details
1 x USB 3.0 Type A - Male
Color
Black
Connector Plating
Nickel
Environmental Certification
EU RoHS
Environmentally Friendly
Yes
End of Life Manual Availability
Yes
Connector Gender on First End
Male
Device Supported
PC, Server, USB Hub
Connector Gender on Second End
Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
Connector on Second End Details
1 x USB 3.1 Type A - Male
Cable Type
USB
End 2 Connection Type
USB 3.1 Type A - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.