Zoro Homepage

3M 10 FT USB C TO USB C CABLE - M/M - USB 2.0

  • Mfr # USB2CC3M

  • Zoro # G716423268


product price: $16.89
/ea

Key Features

Compatibility
Samsung Smartphones: Galaxy S8, Galaxy S8+ Nexus Smartphones: 6P, 5x
Connector Gender on First End
Male
Cable Type
USB-C
Color
Black
Device Supported
MacBook, Smartphone, Chromebook, Computer, Notebook, Wall Charger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2CC3M
Zoro #
G716423268
UPC #
65030865647
Country of Origin
China

Details

Compatibility
Samsung Smartphones: Galaxy S8, Galaxy S8+ Nexus Smartphones: 6P, 5x
Connector Gender on First End
Male
Cable Type
USB-C
Color
Black
Device Supported
MacBook, Smartphone, Chromebook, Computer, Notebook, Wall Charger
Connector Gender on Second End
Male
Connector Plating
Nickel
End 1 Connection Type
USB 2.0 Type C - Male
Environmentally Friendly
Yes
End 2 Connection Type
USB 2.0 Type C - Male
Jacket Material
Polyvinyl Chloride (PVC)
Shielding
Yes
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Features
Charging, Reversible, Flexible
Connector on Second End Details
1 x 24-pin USB 2.0 Type C - Male
Connector on First End Details
1 x 24-pin USB 2.0 Type C - Male
Environmental Certification
EU RoHS
Item
Data Transfer Cable
End of Life Manual Availability
Yes
REACH free of SVHC
Yes
Data Transfer Speed
480-Mbit/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.