
3M 10FT ACTIVE USB-C CABLE, USB 3.2 10GBPS, LONG USB TYPE-C DATA TRANSFER CABLE, 60W POWER
Mfr # UCC-3M-10G-USB-CABLE
Zoro # G716423152
product price: $74.69
/eaKey Features
Product Material
Metal
Shielding Material
Aluminum Mylar
Cable Type
USB-C
Device Supported
Peripheral Device, Monitor, Display, Notebook, USB Device, Video Wall, Camera, MacBook
Compatibility
Apple MacBook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UCC-3M-10G-USB-CABLE
Zoro #
G716423152
UPC #
65030895842
Country of Origin
Viet Nam
Details
Product Material
Metal
Shielding Material
Aluminum Mylar
Cable Type
USB-C
Device Supported
Peripheral Device, Monitor, Display, Notebook, USB Device, Video Wall, Camera, MacBook
Compatibility
Apple MacBook
Connector on First End Details
1 x USB 3.2 Type C
Connector Plating
Nickel
Jacket Material
Polyvinyl Chloride (PVC)
End 1 Connection Type
USB 3.2 Type C
Supported Resolutions
7680 x 4320
Item
Data Transfer Cable
Features
Active, Power Delivery 3.0, Flexible, Durable, Display Stream Compression (DSC) 1.2, Multi-Stream Transport (MST) Support, Wear Resistant, DisplayPort Alternate (ALT) Mode, HDR10 Support, EMI Protection, HDCP 2.2
Data Transfer Speed
10-Gbit/s
Shielding
Yes
Description
3M 10FT ACTIVE USB-C CABLE, USB 3.2 10GBPS, LONG USB TYPE-C DATA TRANSFER CABLE, 60W POWER DELIVERY, 8K 60HZ, DP 1.4 ALT MODE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.