Zoro Homepage

3m 10ft Slim USB 3.0 Micro B Cable

  • Mfr # USB3AUB3MS

  • Zoro # G516423192


product price: $22.19
/ea

Key Features

Connector Gender on First End
Male
End 2 Connection Type
Micro USB 3.0 Type B - Male
Jacket Material
Polyvinyl Chloride (PVC)
Device Supported
Tablet, Desktop Computer, Notebook, Portable Hard Drive, Card Reader
Connector Plating
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB3AUB3MS
Zoro #
G516423192
UPC #
65030859721
Country of Origin
China

Details

Connector Gender on First End
Male
End 2 Connection Type
Micro USB 3.0 Type B - Male
Item
Data Transfer Cable
Jacket Material
Polyvinyl Chloride (PVC)
Device Supported
Tablet, Desktop Computer, Notebook, Portable Hard Drive, Card Reader
Connector Plating
Nickel
Shielding
Yes
Cable Type
USB/USB Micro-B
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Features
Molded, Flexible, Charging, Strain Relief
Connector on First End Details
1 x 9-pin USB 3.0 Type A - Male
Conductor
Copper
Connector on Second End Details
1 x 10-pin Micro USB 3.0 Type B - Male
Color
Black
Connector Gender on Second End
Male
Data Transfer Speed
5-Gbit/s
End 1 Connection Type
USB 3.0 Type A - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.