Zoro Homepage
This item is Discontinued.
Startech.Com 3m / 10ft USB C to HDMI Cable - 4K at 60Hz - White CDP2HD3MWNL

3m / 10ft USB C to HDMI Cable - 4K at 60Hz - White (Discontinued)

  • Mfr # CDP2HD3MWNL
  • Zoro # G5410868
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDP2HD3MWNL
Zoro #
G5410868
UPC #
65030875516
Country of Origin
China

Dimensions

Width
0.87 in
Cable Length
118.11 in
Length
118.11 in
Height
0.87 in

Details

Cable Type
HDMI/USB
Color
White
Features
HDCP 2.2, HDCP 1.4, Flexible, Reversible
Includes
USB-C to HDMI cable
Max. Resolution
3840x2160 @ 60 Hz
Connector Type
USB-C (24 pin) DisplayPort Alt Mode to HDMI (19 pin)
Product Type
A/V Cable

Description

Eliminate clutter by connecting your USB Type-C computer directly to an HDMI display, without additional adapters - Reduce clutter with a compact 3 m (10 ft) adapter cable - Hassle-free connection with the reversible USB-C connector USB C to HDMI Cable / USB C Cable / Computer Monitor Cable / USB-C to HDMI cable / USB Type C to HDMI cable / USB C to HDMI Converter / USB C to HDMI Adapter Cable / USB-C Cable / USB-C to HDMI / USB Type C Cable / USB Type C to HDMI / USB-C HDMI / USB Type C HDMI / USB C to HDMI Port / USB C HDMI - Astonishing video quality with support for video resolutions up to 4K at 60Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.