
3M (9.8FT) USB-C CHARGING CABLE, USB C CABLE, USB 2.0 TYPE-C LAPTOP CHARGER CORD
Mfr # USB2CC3MBKE
Zoro # G721703515
product price: $10.75
/eaKey Features
Connector Gender on Second End
Male
Connector Plating
Nickel
Product Material
Polyamide Resin
Shielding Material
Braided Aluminum, Aluminum Mylar Foil
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
USB2CC3MBKE
Zoro #
G721703515
UPC #
65030909594
Country of Origin
Viet Nam
Details
Connector Gender on Second End
Male
Connector Plating
Nickel
Item
Data Transfer Cable
Product Material
Polyamide Resin
Shielding Material
Braided Aluminum, Aluminum Mylar Foil
Shielding
Yes
Features
Strain Relief, Flexible, Passive, Durable, Charging, Fast Charging, Rugged Jacket, USB- Power Delivery (USB PD), Wear Resistant, Power Delivery 2.0, EMI Protection, Halogen Free
Device Supported
Car Charger, Notebook, Wall Charger, Tablet, Power Bank, Smartphone, Mobile Device, Computer, Workstation
Color
Black
Connector on First End Details
1 x USB 2.0 Type C - Male
End 1 Connection Type
USB 2.0 Type C - Male
Connector on Second End Details
1 x USB 2.0 Type C - Male
Connector Gender on First End
Male
Jacket Material
Thermoplastic Elastomer (TPE)
Data Transfer Speed
480-Mbit/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Cable Type
USB-C
End 2 Connection Type
USB 2.0 Type C - Male
Description
, 60W 3A POWER DELIVERY, TPE JACKET, USB-C DATA TRANSFER CABLE, M/M
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.