Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3M (9.8FT) WHITE USB-C CHARGING CABLE, USB C CABLE, USB 2.0 TYPE-C LAPTOP CHARGE

  • Mfr # USB2CC3MWHE

  • Zoro # G021702096


product price: $10.75
/ea

Key Features

Cable Type
USB-C
Shielding Material
Aluminum Mylar Foil, Braided Aluminum
Connector Plating
Nickel
Jacket Material
Thermoplastic Elastomer (TPE)
Data Transfer Speed
480-Mbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2CC3MWHE
Zoro #
G021702096
UPC #
-
Country of Origin
United States

Details

Cable Type
USB-C
Shielding Material
Aluminum Mylar Foil, Braided Aluminum
Connector Plating
Nickel
Item
Data Transfer Cable
Jacket Material
Thermoplastic Elastomer (TPE)
Data Transfer Speed
480-Mbit/s
Features
USB- Power Delivery (USB PD), Power Delivery 2.0, Strain Relief, Halogen Free, Charging, Fast Charging, Flexible, EMI Protection, Rugged Jacket, Durable, Wear Resistant, Passive
Shielding
Yes
Connector on First End Details
1 x USB 2.0 Type C - Male
End 2 Connection Type
USB 2.0 Type C - Male
End 1 Connection Type
USB 2.0 Type C - Male
Connector Gender on First End
Male
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Connector Gender on Second End
Male
Product Material
Polyamide Resin
Device Supported
Power Bank, Smartphone, Computer, Car Charger, Workstation, Tablet, Mobile Device, Notebook, Wall Charger
Color
White
Connector on Second End Details
1 x USB 2.0 Type C - Male

Description

R CORD, 60W POWER DELIVERY, TPE JACKET, USB-C DATA TRANSFER CABLE, M/M

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.