Zoro Homepage
This item is Discontinued.
Startech.Com 3m Long Apple 30-pin Dock Connector to USB Cable iPhone iPod iPad USB2ADC3M

3m Long Apple 30-pin Dock Connector to USB Cable iPhone iPod iPad (Discontinued)

  • Mfr # USB2ADC3M
  • Zoro # G5278062
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2ADC3M
Zoro #
G5278062
UPC #
65030847452
Country of Origin
China

Dimensions

Height
0.39 in
Cable Length
118.11 in
Length
118.11 in
Width
0.98 in

Details

Connector Type
USB Type-A (4 pin) USB 2.0 to Apple (30-pin) Dock Connector
Includes
3m USB Dock Cable for iPhone®, iPod® and iPad®
Color
White
Product Type
Data Transfer Cable
Cable Type
Apple Dock Connector/USB
Features
Charging

Description

Charge & sync your iPhone iPod iPad at greater distances (up to 3m) with no loss of charge time even while inside a protective case - Apple MFi certified - Stepped Apple dock connector connects to a device even while inside a protective case - iPhone 4 Cable / iPad 3 Cable / Long iPhone 4 Charger - Maintain optimal charge time with a heavier gauge of wire - Charge Apple devices from a USB wall charger or vehicle USB charger - Compatible with Apple iPhone 4 / iPhone 4s / iPad 3 / iPod 4th gen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.