Zoro Homepage

3M USB 2.0 A TO LEFT ANGLE B CABLE M/M

  • Mfr # USBAB3ML

  • Zoro # G716423022


product price: $9.19
/ea

Key Features

End 1 Connection Type
USB 2.0 Type A - Male
Environmentally Friendly
Yes
Shielding
Yes
Features
Left-angled Connector
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBAB3ML
Zoro #
G716423022
UPC #
65030852067
Country of Origin
China

Details

End 1 Connection Type
USB 2.0 Type A - Male
Environmentally Friendly
Yes
Shielding
Yes
Item
Data Transfer Cable
Features
Left-angled Connector
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Connector on Second End Details
1 x 4-pin USB 2.0 Type B - Male
Device Supported
Printer, Scanner, Hard Drive
Cable Type
USB/USB-B
Connector Gender on Second End
Male
Jacket Material
Polyvinyl Chloride (PVC)
Conductor
Copper
Connector Plating
Nickel
Color
Black
Connector Gender on First End
Male
End 2 Connection Type
USB 2.0 Type B - Male
Data Transfer Speed
480-Mbit/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.