Zoro Homepage

3M USB 2.0 A TO RIGHT ANGLE B CABLE M/M

  • Mfr # USBAB3MR

  • Zoro # G116423226


product price: $9.19
/ea

Key Features

REACH free of SVHC
Yes
Shielding
Yes
Color
Black
End 1 Connection Type
USB 2.0 Type A - Male
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBAB3MR
Zoro #
G116423226
UPC #
65030851664
Country of Origin
China

Details

REACH free of SVHC
Yes
Shielding
Yes
Color
Black
End 1 Connection Type
USB 2.0 Type A - Male
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Features
Right-angled Connector
Connector on Second End Details
1 x 4-pin USB 2.0 Type B - Male
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Conductor
Copper
Connector Gender on First End
Male
End of Life Manual Availability
Yes
Connector Gender on Second End
Male
Device Supported
Hard Drive, Printer, Scanner
Cable Type
USB/USB-B
Connector Plating
Nickel
Data Transfer Speed
480-Mbit/s
Jacket Material
Polyvinyl Chloride (PVC)
End 2 Connection Type
USB 2.0 Type B - Male
Environmentally Friendly
Yes
Item
Data Transfer Cable
Environmental Certification
EU RoHS

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.